Skip Content
COAT FR DUCK INSULATED TRADITIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT FR DUCK INSULATED TRADITIONAL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101618-001XLT
  • Mfr. Model # 101618-001XLT
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.14 lbs

Technical Specs

  • Colour Royal
  • Item Flame Resistant Duck Traditional Coat
  • Length 335
  • Size X-Large Tall
  • Standards NFPA 70E
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 54.3 cal/cm²
  • Material 100% FR Cotton Duck
  • Closure Type Zipper
  • Fits Chest Size 46" - 48"
  • Fabric Weight 13 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list