Skip Content
COAT FR DUCK INSULATED TRADITIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT FR DUCK INSULATED TRADITIONAL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101618-001XLR
  • Mfr. Model # 101618-001XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.64 lbs

Technical Specs

  • Colour Royal
  • Material 100% FR Cotton Duck
  • Size X-Large
  • Item Flame Resistant Duck Traditional Coat
  • Standards NFPA 70E
  • Closure Type Zipper
  • Length 315
  • ATPV Rating 54.3 cal/cm²
  • Fits Chest Size 46" - 48"
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 4
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list