Skip Content
COAT FR DUCK INSULATED TRADITIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT FR DUCK INSULATED TRADITIONAL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101618-001LT
  • Mfr. Model # 101618-001LT
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.82 lbs

Technical Specs

  • Item Flame Resistant Duck Traditional Coat
  • Colour Royal
  • Length 335
  • Material 100% FR Cotton Duck
  • Size Large Tall
  • Standards NFPA 70E
  • Closure Type Zipper
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 54.3 cal/cm²
  • Fits Chest Size 42" - 44"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list