Skip Content
COAT FF YEL NOMEX TAIL LRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COAT FF YEL NOMEX TAIL LRG

MORNING PRIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGRAING0005546
  • Mfr. Model # GRAING0005546
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

Morning Pride yellow TAILS(R) coat/orange trim. LTO chinstrap. Inspection port liners. Liner label pocket. Two postman take-up straps. Articulating Rapid Rescue Strap. 1.5 inch Velcro(R) zipper coat closure. 3 inch 2-tone 3M(TM) Scotchlite(TM) trim. Two half high bellows pockets. Radio pocket.

Technical Specs

  • Item Morning Pride Yellow TAILS(R) Coat/Orange Trim
  • Size Large - 46" Chest, 34" Sleve, 29"/35" Tail Drop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list