COAT FF BLK NOMEX TAIL SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT FF BLK NOMEX TAIL SM

MORNING PRIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGRAING0005338
  • Mfr. Model # GRAING0005338
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

Morning Pride Black TAILS(R) coat/lime trim. LTO chinstrap. Inspection port liners. Liner label pocket. Two postman take-up straps. Articulating Rapid Rescue Strap. 1.5 inch Velcro(R) zipper coat closure. 3 inch 2-tone 3M(TM) Scotchlite(TM) trim. Two half high bellows pockets. Radio pocket.

Technical Specs

  • Size Small - 38" Chest, 33" Sleeve, 29"/35" Tail Drop
  • Item Morning Pride Black TAILS(R) Coat/Lime Trim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list