Skip Content
COAT DUCK QUILT LINED ARTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT DUCK QUILT LINED ARTIC

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTC003BRN3XLTLL
  • Mfr. Model # C003BRN3XLTLL
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 2313
  • Shipping Weight 4.78 lbs

Product Details

C003 Men's Duck Traditional Coat. 12 oz., firm-hand, 100% ring-spun cotton duck. Nylon lining quilted to arctic-weight polyester insulation. Corduroy-trimmed collar with under-collar snaps for optional hood. Triple-stitched main seams.

Technical Specs

  • Size 3X-Large Tall
  • Material 100% Ring Spun Cotton Duck
  • Colour Brown
  • Lining Material Nylon
  • Closure Type Zipper, Storm Flap with Hook-and-Loop
  • Fabric Weight 12 oz.
  • Insulated Yes
  • Number of Inside Pockets 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list