!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S JACKET, 3XL, BROWN, COLD INSULATED, DUCK QUILT, LINED, ARTIC

MEN'S JACKET, 3XL, BROWN, COLD INSULATED, DUCK QUILT, LINED, ARTIC

CARHARTT

MEN'S JACKET, 3XL, BROWN, COLD INSULATED, DUCK QUILT, LINED, ARTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S JACKET, 3XL, BROWN, COLD INSULATED, DUCK QUILT, LINED, ARTIC

MEN'S JACKET, 3XL, BROWN, COLD INSULATED, DUCK QUILT, LINED, ARTIC

CARHARTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHTC003BRN3XLREG
  • Mfr. Model # C003BRN3XLREG
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.66 lbs

Product Details

C003 Men's Duck Traditional Coat. 12 oz., firm-hand, 100% ring-spun cotton duck. Nylon lining quilted to arctic-weight polyester insulation. Corduroy-trimmed collar with under-collar snaps for optional hood. Triple-stitched main seams.

Technical Specs

  • Item Coat
  • Length Type Hip
  • Style Traditional Jacket
  • Material Cotton
  • Front Closure Type Zipper
  • Hood Style None
  • Includes Lining Yes
  • Number of Outside Pockets 4
  • Colour Brown
  • Maximum Chest Size 56 in
  • Temperature Rating Not Rated
  • Size 3XL
  • Cleaning and Care Instructions Do Not Bleach, Machine Wash Warm With Like Colours, Steam Iron Shell Only, Tumble Dry Medium Remove Promptly
  • Features Heavyweight Firm Hand, Pleated Bi Swing Back for Extra Stretch Across the Shoulders, Rugged, Triple Stitched Main Seams
  • Series C003
  • Wind-Resistant Yes
  • Garment Type Jacket
  • Gender Men's
  • Insulated for Cold Conditions Yes
  • Fabric Weight 12 oz
  • Includes Hood No
  • Collar Style Corduroy Trimmed
  • Includes Removable Liner No
  • Number of Inside Pockets 2
  • Length 38 5/8 in
  • Size-Body Type Regular
  • Lining Material Quilted Nylon
  • Minimum Chest Size 54 in
  • Cuff Style Rib Knit
  • Insulation Material Polyester
  • Water-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list