COAT DUCK QUILT LINED ARTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT DUCK QUILT LINED ARTIC

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTC003BRN-LGEREG
  • Mfr. Model # C003BRN-LGEREG
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 2313
  • Shipping Weight 3.9 lbs

Product Details

C003 Men's Duck Traditional Coat. 12 oz., firm-hand, 100% ring-spun cotton duck. Nylon lining quilted to arctic-weight polyester insulation. Corduroy-trimmed collar with under-collar snaps for optional hood. Triple-stitched main seams.

Technical Specs

  • Size Large Regular
  • Colour Brown
  • Lining Material Nylon
  • Closure Type Zipper, Storm Flap with Hook-and-Loop
  • Material 100% Ring Spun Cotton Duck
  • Insulated Yes
  • Fabric Weight 12 oz.
  • Gender Men's
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list