COAT CHORE QUILT LINED BROWN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COAT CHORE QUILT LINED BROWN M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3WE39
  • Mfr. Model # 3WE39
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

Chore coat with corduroy collar. 12 oz. cotton duck with 8 oz. nylon-quilted fibre-fill. Front zipper. Treated with water repellent finish. Triple stitched main seams with thread bar at stress points. Includes recessed knit storm cuffs on inner sleeves. O

Technical Specs

  • Colour Desert Sand Brown
  • Item Chore Coat
  • Material Cotton Duck w/ Corduroy Collar
  • Closure Type Zipper
  • Size Medium
  • Lining Material Quilt-Lined
  • Fits Chest Size 48"
  • Fabric Weight 12 oz.
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 4
  • Includes Quilt Lined for Easy On and Off, Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list