Skip Content
COAT CHORE QUILT LINED BROWN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT CHORE QUILT LINED BROWN 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FBC1
  • Mfr. Model # 1FBC1
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.62 lbs

Product Details

Chore coat with corduroy collar. 12 oz. cotton duck with 8 oz. nylon-quilted fibre-fill. Front zipper. Treated with water repellent finish. Triple stitched main seams with thread bar at stress points. Includes recessed knit storm cuffs on inner sleeves. O

Technical Specs

  • Colour Desert Sand Brown
  • Material Cotton Duck w/ Corduroy Collar
  • Item Chore Coat
  • Closure Type Zipper
  • Size 3X-Large
  • Lining Material Quilt-Lined
  • Fabric Weight 12 oz.
  • Fits Chest Size 54" to 56"
  • Number of Inside Pockets 1
  • Gender Men's
  • Number of Outside Pockets 4
  • Includes Recessed Knit Storm Cuffs on Inner Sleeves, Corduroy Collar, Inside Safety Pocket, 4 Outside Patch Pockets One with Metal Button Flap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list