Skip Content
COAT ARC FLASH 40 CAL/CM2 GRAY MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT ARC FLASH 40 CAL/CM2 GRAY MED

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACC4032GY-MED
  • Mfr. Model # ACC4032GY-MED
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2349
  • Shipping Weight 4.0 lbs

Product Details

Arc flash protective coat, Nomex(R) wristlets, meets NFPA 70E, size medium, colour gray.

Technical Specs

  • Size Medium
  • Item Flame-Resistant Jacket
  • Colour Gray
  • Material Flame Resistant Cotton
  • Length 32"
  • Standards ASTM F1506 and NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 40.0 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 7 oz.
  • Insulated No
  • Fits Chest Size 38" - 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list