COAT ARC FLASH 40 CAL/CM2 GRAY LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT ARC FLASH 40 CAL/CM2 GRAY LGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACC4032GY-LGE
  • Mfr. Model # ACC4032GY-LGE
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2349
  • Shipping Weight 4.3 lbs

Product Details

Arc flash protective coat, Nomex(R) wristlets, meets NFPA 70E, size large, colour gray.

Technical Specs

  • Size Large
  • Colour Gray
  • Item Flame-Resistant Jacket
  • Length 32"
  • Standards ASTM F1506 and NFPA 70E
  • Material Flame Resistant Cotton
  • Fabric Weight 7 oz.
  • Hazard Risk Category (HRC) 4
  • Closure Type Zipper
  • ATPV Rating 40.0 cal./cm2
  • Insulated No
  • Fits Chest Size 42" - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list