Skip Content
COAT AND HAT HOOK 4 HOOK ENDS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT AND HAT HOOK 4 HOOK ENDS BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HEZ1
  • Mfr. Model # 1HEZ1
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Coat and Garment Rack
  • Colour Black
  • Mounting Wall-Mounted
  • Hook Height 5"
  • Number of Hooks 4
  • Points Per Hook 4
  • Hook Base Width 4"
  • Hardware Included
  • Hook Finish Painted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list