Skip Content
COAT AND HAT HOOK 2 HOOK ENDS ALUMI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT AND HAT HOOK 2 HOOK ENDS ALUMI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HFL7
  • Mfr. Model # 1HFL7
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Depth 1-1/4"
  • Includes Screws
  • Item Coat and Garment Hook
  • Hook Base Width 3"
  • Weight 26
  • Hook Height 2-1/8"
  • Points Per Hook 2
  • Hardware Included
  • Number of Hooks 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list