Skip Content
COAT AND HAT HOOK 12 HOOK ENDS BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT AND HAT HOOK 12 HOOK ENDS BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HFL1
  • Mfr. Model # 1HFL1
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Depth 2-1/4"
  • Colour Black
  • Item Coat and Garment Hook
  • Mounting Over Door
  • Weight 465
  • Number of Hooks 12
  • Working Load Limit 12 lb.
  • Hardware Not Included
  • Hook Base Width 20"
  • Hook Height 11"
  • Points Per Hook 12
  • Door Thickness 1-3/4"
  • Hook Finish Painted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list