Skip Content
COAT AND HAT HOOK 1 HOOK END CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT AND HAT HOOK 1 HOOK END CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HFL4
  • Mfr. Model # 1HFL4
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Depth 2-1/4"
  • Item Coat and Garment Hook
  • Hardware Not Included
  • Working Load Limit 5 lb.
  • Mounting Over Door
  • Number of Hooks 1
  • Door Thickness 1-3/8"
  • Hook Base Width 1"
  • Hook Height 6"
  • Points Per Hook 1
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list