COAT AND HAT HOOK 1 HOOK END BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT AND HAT HOOK 1 HOOK END BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HGL7
  • Mfr. Model # 1HGL7
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Depth 1-5/8"
  • Includes Screws
  • Hardware Included
  • Weight 18
  • Number of Hooks 1
  • Hook Base Width 1-1/4"
  • Hook Height 1-1/4"
  • Points Per Hook 1
  • Colour Gold
  • Hook Finish Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list