Skip Content
COAT ALUMINIZED RAYON 45IN LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT ALUMINIZED RAYON 45IN LGE

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGBY114LGE
  • Mfr. Model # BY114LGE
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2319
  • Shipping Weight 3.4 lbs

Product Details

Aluminized 42 inch long rayon jacket made from aluminized fabrics that provide greater heat reflectivity and stronger resistance to wear and abrasion. These flexible aluminized fabrics reflect 90% of radiant heat. Size large.

Technical Specs

  • Item Aluminum Rayon Jacket, 45" Long, Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list