Skip Content
CO2 REFRIGERANT LEAK DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CO2 REFRIGERANT LEAK DETECTOR

INFICON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZXH2
  • Mfr. Model # 5ZXH2
  • UNSPSC # 41111809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • For Use With CO2 Refrigerant
  • Item Leak Detector
  • Includes Infrared Cell, NiMH Batteries, Spare Filters, 120V Adapter, 12V Car Adapter, Hard Plastic Carrying Case
  • Type CO2 Refrigerant
  • Typical Application CO2 Refrigerant Leak Detection
  • Voltage 120 volt
  • Sensitivity Level 2
  • Sensitivity per Year 6g / year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list