Skip Content
CO SENSOR CELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CO SENSOR CELL

BWT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTE3SCO
  • Mfr. Model # E3SCO
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2589
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Sensor
  • For Use With E3Point(R)
  • Sensor Range 0 - 250 ppm
  • Temp. Range -20 Degrees C to 50 Degrees C
  • Detects CO
  • Resolution 1 ppm
  • Chemical Formula CO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list