CO MONITOR PORTABLE W/LIGHTS+ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CO MONITOR PORTABLE W/LIGHTS+ALARM

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASICO91-14LAC
  • Mfr. Model # CO91-14LAC
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2565
  • Shipping Weight 11.0 lbs

Product Details

Designed for the sandblast/paint industry and industrial plants. Air can be supplied to the cart from mobile or plant air compressors and pre-filtered through high capacity water, oil, and particulate separators located on the rear of the cart.

Technical Specs

  • Includes Attachment Kit for Any Brand Air Pump, Filters, Compressors
  • Item Portable Carbon Monoxide Monitor
  • Standards OSHA 1910.134, CGA Monitoring Requirements
  • Pressure 125 PSI
  • Power Requirements 9 VDC/115 VAC, 0.5 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list