Skip Content
CO 5X1/16(1.6MM)X7/8 A46EXTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CO 5X1/16(1.6MM)X7/8 A46EXTRA

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS263248
  • Mfr. Model # 263248
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Extra series cut-off wheels are effective in cutting small cross sections and thin walled pipes at a value price.

Technical Specs

  • Type A46 Extra
  • Max. RPM 12,200
  • Application Stainless Steel, Metal
  • Item Cut-Off Wheel
  • Material A/O
  • Series Extra
  • Thickness 1/16"
  • Grit 46
  • Diameter 125mm
  • Wheel Type Cut Off Wheel
  • Arbor Hole 22.23mm
  • Wheel Specifications A46extra
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list