Skip Content
CNX WIRELESS K-TYPE TEMP MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CNX WIRELESS K-TYPE TEMP MODULE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETFLK-CNXT3000
  • Mfr. Model # FLK-CNXT3000
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

Fluke CNX 3000 wireless K-Type temperature module. Temperature range using K-Type probe -200 to 1372 degrees celsius, Accuracy +/- 0.5% + 0.3 degrees celsius, record up to 65000 readings, 20 m RF communication range.

Technical Specs

  • Item CNX 3000 K-Type Temperature Module & Accessories
  • Thermometer Thermocouple Type Type K
  • Thermometer Item Temperature Module

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list