Skip Content
CNX WIRELESS AC VOLTAGE MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CNX WIRELESS AC VOLTAGE MODULE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETFLK-CNXV3000
  • Mfr. Model # FLK-CNXV3000
  • UNSPSC # 46182107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

Fluke CNX 3000 wireless AC voltage module. AC voltage range 6-1000 V, LCD screen with backlight, record up to 65000 readings, RF communication range 20 m, CAT IV 600 V, CAT III 1000 V.

Technical Specs

  • For Use With 3000 Multimeter
  • Includes Quick Reference Guide, Batteries, Alligator Clips, Test Leads, Magnetic Hanger
  • Features Wireless to 3000 DMM or PC Adapter
  • Item Wireless AC Voltage Module
  • Measurement Range .003 to 1000V AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list