CNX MODULE SOFT CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CNX MODULE SOFT CASE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETFLK-CNXC3001
  • Mfr. Model # FLK-CNXC3001
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

CNX Module Soft Case.

Technical Specs

  • Colour Black
  • Features Premium, Modular
  • For Use With Fluke 3000 Products
  • Overall Width .69
  • Overall Height 7.0
  • Overall Depth 7.0
  • Material Cordura
  • Manufacturers Warranty Length 1 yr.
  • Wrist Strap No
  • Item Soft Carrying Case
  • Belt Loop Yes
  • Weather-Resistant Zipper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list