Skip Content
CNX 3-COMPARTMENT SOFT CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CNX 3-COMPARTMENT SOFT CASE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETFLK-CNXC3003
  • Mfr. Model # FLK-CNXC3003
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

CNX 3-Compartment Soft Case

Technical Specs

  • Material Cordura
  • Includes Strap
  • Colour Black
  • Item Soft Carrying Case
  • For Use With Fluke 3000 Products
  • Features Premium, Modular, 3 Compartments
  • Overall Height 10.5
  • Overall Width 2.25
  • Wrist Strap No
  • Manufacturers Warranty Length 1 yr.
  • Overall Depth 10.5
  • Weather-Resistant Zipper No
  • Belt Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list