CNTRSNK WASHER,NYL,8X0.510OD,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CNTRSNK WASHER,NYL,8X0.510OD,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DCT3
  • Mfr. Model # 4DCT3
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Finished Appearance
  • Colour Black
  • For Use With 82 Degrees Flat And Oval Head Countersunk Screws
  • Inside Dia. 0.171"
  • Item Countersunk Washer
  • Outside Dia. 0.510"
  • Material Nylon
  • Temp. (F) -40 to 185
  • Package Quantity 20
  • Type -
  • Thickness 0.115"
  • Rockwell Hardness -
  • Fits Bolt Sizes #8
  • Thickness Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list