Skip Content
CNTRSNK WASHER,NYL,10X0.575OD,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CNTRSNK WASHER,NYL,10X0.575OD,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DCR2
  • Mfr. Model # 4DCR2
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application For Finished Appearance
  • Colour Off White
  • Finish Natural
  • Item Countersunk Washer
  • For Use With 82 Degrees Flat And Oval Head Countersunk Screws
  • Inside Dia. 0.196"
  • Outside Dia. 0.575"
  • Material Nylon
  • Package Quantity 20
  • Type -
  • Temp. (F) -40 to 185
  • Fits Bolt Sizes #10
  • Thickness 0.152"
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list