Skip Content
CNTRSNK WASHER,NY,1/4X0.683OD,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CNTRSNK WASHER,NY,1/4X0.683OD,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EYA8
  • Mfr. Model # 4EYA8
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Off White
  • For Use With 82 Degrees Flat And Oval Head Countersunk Screws
  • Finish Natural
  • Application For Finished Appearance
  • Inside Dia. 0.260"
  • Material Nylon
  • Item Countersunk Washer
  • Outside Dia. 0.683"
  • Package Quantity 20
  • Temp. (F) -40 to 185
  • Fits Bolt Sizes 1/4"
  • Type -
  • Thickness 0.180"
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list