Skip Content
CNTRSNK RTR BIT,NO.10 WD/SCRW,7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CNTRSNK RTR BIT,NO.10 WD/SCRW,7/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y615
  • Mfr. Model # 16Y615
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.1 lbs

Product Details

Countersink Router Bit For No.10 Wood Screw, Carbide Tipped, Cutting Dia. (In.) 7/16, Depth of Cut (In.) 3/8, Flute Length (In.) 3/8, Number of Flutes 2, Cutting Length (In.) 3/8, Shank Dia. (In.) 3/8, Shank Length (In.) 13/16, Overall Length (In.) 1-5/8, Drill Pilot Hole And Tapered Countersink For Wood Screws. Carbide Tipped For Long Lasting Results In Hardwood, Plywood, Plastics,etc.

Technical Specs

  • Cutting Dia. (In.) 7/16
  • Application Drill Pilot Hole and Tapered Countersink for Wood Screws. Carbide Tipped for Long Lasting Results in Hardwood, Plywood, Plastics, etc.
  • Cutting Length (In.) 3/8
  • Depth of Cut (In.) 3/8
  • Flute Length (In.) 3/8
  • Material Carbide Tipped
  • Item Countersink Router Bit for No.10 Wood Screw
  • Number of Flutes 2
  • Shank Dia. (In.) 3/8
  • Shank Length (In.) 13/16
  • Overall Length (In.) 1-5/8
  • Sub-Category Boring bits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list