Skip Content
CNTRSNK RTR BIT,FOR NO.4 WD/SCRW,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CNTRSNK RTR BIT,FOR NO.4 WD/SCRW,3/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y612
  • Mfr. Model # 16Y612
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.05 lbs

Product Details

Countersink Router Bit For No.4 Wood Screw, Carbide Tipped, Cutting Dia. (In.) 3/8, Depth of Cut (In.) 3/8, Flute Length (In.) 3/8, Number of Flutes 2, Cutting Length (In.) 3/8, Shank Dia. (In.) 5/16, Shank Length (In.) 13/16, Overall Length (In.) 1-5/8, Drill Pilot Hole And Tapered Countersink For Wood Screws. Carbide Tipped For Long Lasting Results In Hardwood, Plywood, Plastics,etc.

Technical Specs

  • Application Drill Pilot Hole and Tapered Countersink for Wood Screws. Carbide Tipped for Long Lasting Results in Hardwood, Plywood, Plastics, etc.
  • Cutting Length (In.) 3/8
  • Cutting Dia. (In.) 3/8
  • Depth of Cut (In.) 3/8
  • Item Countersink Router Bit for No.4 Wood Screw
  • Flute Length (In.) 3/8
  • Material Carbide Tipped
  • Number of Flutes 2
  • Shank Length (In.) 13/16
  • Shank Dia. (In.) 5/16
  • Overall Length (In.) 1-5/8
  • Sub-Category Boring bits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list