CNTR-CRS HX 3/8-24 GR2 NR JA 3/8-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CNTR-CRS HX 3/8-24 GR2 NR JA 3/8-24

H.PAULIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC107-018
  • Mfr. Model # 107-018
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.01 lbs

Product Details

Jam nut, UNF plain. Size 3/8-24, 50 per package.

Technical Specs

  • Item Hex Jam Nut
  • System of Measurement Inch
  • Material Grade Grade 2
  • Nut Style Jam Nut
  • Fastener Thread Type UNF (Fine)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list