Skip Content
CNR BRACE STEEL 1/2 WX5/8 IN L PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CNR BRACE STEEL 1/2 WX5/8 IN L PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WDD9
  • Mfr. Model # 1WDD9
  • UNSPSC # 31162503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Corner Brace
  • Package Quantity 2
  • Finish Galvanized
  • Material Steel
  • Size (In.) 1
  • Length (In.) 1
  • Width (In.) 1/2
  • Mounting Holes 4, 2 Each Side
  • Holes per Leaf 2
  • Hardware Included
  • Holes With

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list