CNLK LCKNT GR B NF ZNC WX 7/8-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CNLK LCKNT GR B NF ZNC WX 7/8-14

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC062-528
  • Mfr. Model # 062-528
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

Grade B conelok locknut, UNF. Diameter 7/8 inch, 14 threads per inch, thickness 0.776 inch, wrench size 1-5/16 inch.

Technical Specs

  • Item Lock Nut
  • System of Measurement Inch
  • Material Grade Grade B
  • Fastener Thread Type UNF (Fine)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list