Skip Content
Discontinued with Replacement
CNLK LCKNT GR B NC ZNC WX 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CNLK LCKNT GR B NC ZNC WX 3/8-16

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC061-518
  • Mfr. Model # 061-518
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LOCKNUT CONELOK 3/8-16

Price: NA

Product Details

Grade B conelok locknut - UNC. Diameter is 3/8 inch, 24 threads per inch, thickness 0.337 inch, and wrench size 9/16 inch.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list