Skip Content
CNF SPC PERMIT HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CNF SPC PERMIT HOLDER

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFCBS129
  • Mfr. Model # CBS129
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Colour Red/Black on White
  • Height 1/4"
  • Item Permit Holder
  • Material Plastic
  • Length 12"
  • Width 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list