CNDNSR FAN MOTOR,1/2 HP,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CNDNSR FAN MOTOR,1/2 HP,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBDH1054
  • Mfr. Model # BDH1054
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Electrically Reversible
  • HP 1/2
  • Full Load Amps 1.4
  • Item Condenser Fan Motor
  • Nameplate RPM 1625
  • Capacitor Required Included
  • Phase 1
  • Hz 60/50
  • Duty Continuous Air-Over
  • Nominal Efficiency 0.64
  • RPM Range 1400-1800
  • Overall Length 12-1/4"
  • Shaft Length 6"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Voltage 460
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Stud Size 8-32 x 1-5/8"
  • Lead Length 27"
  • Length Less Shaft 6-1/4"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list