Skip Content
CNC TOOLSCOOT,40 TAPER,48 TOOL,35 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CNC TOOLSCOOT,40 TAPER,48 TOOL,35 1

HUOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TRE1
  • Mfr. Model # 2TRE1
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Caster Size (In.) 5 x 1 1/2
  • Colour Black Cart with Red Shelves
  • Depth (In.) 18
  • Features (2) Side Trays
  • Finish Matted Sides, Gloss Shelves
  • Gauge Sides and Shelves 16
  • Height (In.) 35
  • Includes Nylon Shelf Inserts And Rubber Tray Liners
  • Item CNC ToolScoot, 40 Taper
  • Load Rating (Lb.) 1000
  • Material Steel
  • Number of Shelves 2 Adjustable
  • Width (In.) 35-1/4
  • Type Heavy-Duty
  • Handles Rugged 12-Gauge Steel
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking
  • Holds Up to 48 Tools

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list