Skip Content
CMS-242172-1 ASM COMB.-MGREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CMS-242172-1 ASM COMB.-MGREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCMS242172-1MGY
  • Mfr. Model # CMS242172-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Handle Type Recessed
  • Material Steel
  • Lock Type Optional
  • Overall Depth 21"
  • Overall Height 78"
  • Overall Width 24"
  • Hooks per Opening 3
  • Tier 1
  • Legs Yes
  • Opening Height 70"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Depth 20"
  • Opening Width 18"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes I.D. Plate
  • Item Wardrobe Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list