Skip Content
CMPD COLD GALV. GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CMPD COLD GALV. GAL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP7007G
  • Mfr. Model # 7007G
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Technical Specs

  • Item Galvanizing Paint
  • Colour Metallic Gray
  • Base Type Solvent
  • Coverage 870 sq. ft.
  • Standards MIL-P-21035B, MIL-P-46105(MR), DOD-P-21035A MIL-P-26915, ASTM B-117, ASTM A 78, SSPC 20
  • Dry Time 15 to 20 min (Touch)
  • Exposure Conditions Mild to Moderate
  • Dry Time Recoat Before 1 hr. or After 48 hr.
  • Application Temperature 50 Degrees F to 90 Degrees F
  • Net Weight 23 lbs.
  • Dry Time Tack Free 1 hr. (Handle)
  • Resin Type Epoxy Ester
  • Paint Color Family Grays
  • Paint and Primer Finish Flat
  • Paint and Primer Surface Material Metal
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint Primer, Sealers & Rust Reformers Item Galvanizing Compound

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list