CMPACT HMR DRL 18V KIT 2.8AHR W/AC- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CMPACT HMR DRL 18V KIT 2.8AHR W/AC-

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2602-22DC
  • Mfr. Model # 2602-22DC
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Product Details

4-pole frameless motor. All metal gear case. Compact design. MTL2602-22DC kit includes (2) M18 11C Li-Ion batteries, (1) AC/DC wall/vehicle charger and (1) contractor bag.

Technical Specs

  • Blows per Minute 0 - 29,000
  • Tool Weight 4.9 lbs.
  • Item 1/2" Hammer Drill Kit with Dual Mode Charger
  • Handle Type Ergonomic/Nonslip/Soft Grip
  • Features LED Worklight
  • Includes (2) Batteries, M18(TM) AC/DC Wall and Vehicle Charger, Contractor Bag
  • Max. Torque 550 in.-lb.
  • Battery Included (2) 2PYZ8
  • No Load RPM 0 to 450/0 to 1700
  • Battery Pack Replacement 2PYZ8
  • Voltage 18.0
  • Battery Capacity 3.0Ah
  • Clutch Style Adjustable
  • Tool Length 8-1/2"
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list