Discontinued with Replacement
CMPACT HAMMR DRILL 18V KIT 1.4AHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CMPACT HAMMR DRILL 18V KIT 1.4AHR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2602-22CT
  • Mfr. Model # 2602-22CT
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs
Suggested Replacement Product
COMPACT HAMMER DRILL M18 W/ 2 BAT

Your Price: NA

Product Details

4-pole frameless motor. All metal gear case. Compact design. MTL2602-22CT kit includes (2) compact Li-Ion batteries, (1) 1-hr charger and (1) kit box.

Technical Specs

  • Blows per Minute 0 - 29,000
  • Item 1/2" Hammer Drill Kit
  • Tool Weight 4.4 lbs.
  • Includes (2) Batteries, 1 hr. Charger, Kit Box
  • Features LED Worklight
  • Handle Type Ergonomic/Nonslip/Soft Grip
  • Max. Torque 450 in.-lb.
  • Clutch Style Adjustable
  • Battery Included (2) 2XKZ3
  • Battery Pack Replacement 2XKZ3
  • Battery Capacity 1.5Ah
  • No Load RPM 0 to 450/0 to 1700
  • Voltage 18.0
  • Tool Length 8-1/2"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list