!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOOK 1/2IN 15000LB GR80/100 EYE

HOOK 1/2IN 15000LB GR80/100 EYE

CM, LATCHLOK

HOOK 1/2IN 15000LB GR80/100 EYE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK 1/2IN 15000LB GR80/100 EYE

HOOK 1/2IN 15000LB GR80/100 EYE

CM, LATCHLOK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMKM626015
  • Mfr. Model # M626015
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Open design permits multi hardware use (chain, nylon and wire rope). Interlocking tip gives added protection. Forged from alloy steel. New I-beam no catch point design. 100% proof tested. Designed to meet ASTM A952 and EN1677. For welded 7/32 inch chain

Technical Specs

  • Item CM Eye Style Latchlok Hook
  • Grade 1000
  • Trade Size 1/2"
  • Hook Opening 2.91"
  • Finish Powder Coated
  • Standards ASTM A952
  • Material Herc Alloy
  • Hook Attachment Type Eye
  • Working Load Limit 6804kg
  • Colour Durable Gray
  • For Use With Chain, Wire Rope and Synthetic Material

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list