!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAMMERLOCK 5/8 G-100

HAMMERLOCK 5/8 G-100

CM

HAMMERLOCK 5/8 G-100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAMMERLOCK 5/8 G-100

HAMMERLOCK 5/8 G-100

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMK667062-2
  • Mfr. Model # 667062-2
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.22 lbs

Product Details

Attachs chain to master link and eye hooks. Dependable and easy to use. 100% proof tested. Fatique rated to grade 100 specifications.

Technical Specs

  • Item CM Hammerlok Coupling Links
  • Trade Size 5/8"
  • Material Forged Alloy Steel
  • Grade 800, 1000
  • Working Load Limit 22,600 lbs.
  • Standards ASTM A952

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list