CMBTN,3000SRS,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CMBTN,3000SRS,NPT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGC38461-810
  • Mfr. Model # C38461-810
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Technical Specs

  • Includes T-Bracket Mount
  • Item Filter and Regulator and Lubricator
  • Drain Type Manual
  • Adjustment Knob Standard
  • Bowl Material Metal with Sight Glass
  • Max. Flow 215 cfm
  • Max. Temp. 175 Degrees F
  • Number of Pieces 3
  • Overall Width 11.10"
  • Overall Height 11.00"
  • Pipe Size 1" NPT
  • Max. Pressure 250 PSI
  • Gauge Port Size 1/8" NPT
  • Adjustment Range 0 - 140 PSI
  • Filter Rating 5 micron
  • Bowl Size 5.3 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list