Skip Content
CMBTN,2000SRS,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CMBTN,2000SRS,NPT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGC38351-810
  • Mfr. Model # C38351-810
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.82 lbs

Technical Specs

  • Includes -
  • Drain Type Manual
  • Item Filter/Regulator/Lubricator
  • Gauge Port Size 1/8
  • Adjustment Knob Standard
  • Bowl Material Metal
  • Max. Temp. 175 Degrees F
  • Max. Flow 171 cfm
  • Number of Pieces 3
  • Overall Height 9.96"
  • Overall Width 3.55"
  • Pipe Size 3/4" NPT
  • Max. Pressure 250 PSI
  • Bowl Size 2.4 oz.
  • Adjustment Range 0 - 140 PSI
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list