CM-4S 5/8X1 1/4 CBE4F TIALN CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CM-4S 5/8X1 1/4 CBE4F TIALN CC

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM34586
  • Mfr. Model # M34586
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Finish TiAlN
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 4
  • Overall Length 3"
  • Shank Dia. 5/8"
  • Length of Cut 3/4"
  • List Number CM-4S
  • Cutting Direction Right Hand
  • Helix Angle 38 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Diameter 5/8"
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list