CM-4S 3/4X7/8 CBE 4F TIALN CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CM-4S 3/4X7/8 CBE 4F TIALN CC

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM34596
  • Mfr. Model # M34596
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish TiAlN
  • Number of Flutes 4
  • Item Carbide End Mill
  • Shank Dia. 3/4"
  • Grade High Performance
  • Overall Length 3-1/2"
  • List Number CM-4S
  • Cutting Direction Right Hand
  • Length of Cut 7/8"
  • Dimension Type Fractional Inch
  • Helix Angle 38 Degrees
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • End Mill Material Carbide
  • End Mill Style Square
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list