Skip Content
CM-4S 3/4X1 1/2 CBE4F TIALN CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CM-4S 3/4X1 1/2 CBE4F TIALN CC

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM34606
  • Mfr. Model # M34606
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Number of Flutes 4
  • Finish TiAlN
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 4"
  • List Number CM-4S
  • Cutting Direction Right Hand
  • Helix Angle 38 Degrees
  • Shank Dia. 3/4"
  • Dimension Type Fractional Inch
  • Length of Cut 1-1/2"
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Milling Diameter 3/4"
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list