Skip Content
CM-4S 1/2X5/8 CBE 4F TIALN CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CM-4S 1/2X5/8 CBE 4F TIALN CC

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM34556
  • Mfr. Model # M34556
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish TiAlN
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 2-1/2"
  • List Number CM-4S
  • Shank Dia. 1/2"
  • Length of Cut 5/8"
  • Cutting Direction Right Hand
  • Helix Angle 38 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • End Mill Style Square
  • Milling Dia. 1/2"
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List